Motion
0230-15000

HUB CITY INC
0230-15000

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 143TC Frame
MI ITEM #09476070
MFR #0230-15000
List Price$5,228.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-15000

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 143TC Frame
MI ITEM #09476070
MFR #0230-15000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,228.62/each for your price

Overview

Mfr description
0230-15000 325 15/1 A WR 143TC 2.000

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.57 hp
  • Horsepower Rating Normal Duty
    5.57 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Hollow
  • Style
    A
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    1245 in/lb;140.666 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    320PCX
  • Vertical J Base Kit
    VJB-KIT-325
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    325-15/1 A WR 143TC 2.000
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    70.00 lbs, 31.751 kg
  • Horsepower
    5.57 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    1245 in-lbs;140.666 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought