Motion
7100021816 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1820H, BLUE, 18

3M
7100021816 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1820H, BLUE, 18

3M™ Cushion-Mount™ Plus Plate Mounting Tape E1820H, Blue, 18 in x 25 yd, 20 mil, 1 roll per case
MI ITEM #09476088
MFR #7100021816 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1820H, BLUE, 18
List Price$1,233.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100021816 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1820H, BLUE, 18

3M™ Cushion-Mount™ Plus Plate Mounting Tape E1820H, Blue, 18 in x 25 yd, 20 mil, 1 roll per case
MI ITEM #09476088
MFR #7100021816 3M CUSHION-MOUNT PLUS PLATE MOUNTING TAPE E1820H, BLUE, 18

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,233.27/each for your price

Overview

Mfr description
7100021816 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.020 inch (0.51 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
  • Has a firm density foam that is ideal for printing combinations of solids and process with halftone dots
  • Blue foam color indicates the firm density foam
  • Securely bonds the flexographic photopolymer plate to the print sleeve or steel cylinder to prevent plate edge lifting during printing
  • Has higher plate side adhesion for challenging print conditions that use thick plates or small print sleeves
  • Print plates mounted on E1820H will have no air bubbles under the plate due to the air release feature designed into the tape
  • Grooves in the adhesive are created by a cross-hatch pattern from the release liner
  • Plate demounts from the double coated cushioned tape without adhesive residue
  • Tape also removes cleanly from the sleeve or steel print cylinder
  • Flexographic printing, flexographic printers
  • Cushioned flexographic plate mounting sticky back foam tape

Specifications

  • Manufacturer Upc Number
    00051125748001
  • UPC_NO
    00051125748001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought