Motion
E1920H

3M
E1920H

Film Tape - Length: 25 yd, Width: 18 in, Thick: 0.0220 in, 0.55 mm, Pink
Mi Item #09476110
MFR #E1920H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E1920H

Film Tape - Length: 25 yd, Width: 18 in, Thick: 0.0220 in, 0.55 mm, Pink
Mi Item #09476110
MFR #E1920H

Mfr description
7000122460 3M CUSHION-MOUNT PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.020 inch (0.51 mm) double coated foam tape has air release feature
  • Plate side adhesive technology is designed to resist edge lifting on flexographic print plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 yd
  • Roll Length
    22.9 m, 25 yd
  • Thickness
    0.0220 in, 0.55 mm
  • Width
    18 in

Details

  • Adhesion Strength
    70 oz/in, 77 N/100 mm
  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    Pink
  • Format
    Roll
  • Manufacturer Stock Number
    70-0709-5379-2
  • Manufacturer Upc Number
    00051125747967
  • Material
    Polyethylene Carrier
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Pattern
    Crosshatch
  • Series
    Cushion-Mount Plus
  • Shape
    Roll
  • Standards Met
    ISO 9001:2000
  • Type
    Plate Mounting Tape
  • UPC_NO
    00051125747967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)