Motion
0230-15041

HUB CITY INC
0230-15041

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, Hollow Output, 1.9380 in Output Size, 180TC Frame
Mi Item #09476129
MFR #0230-15041
Price$5,395.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-15041

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.2500 in Center Distance, Hollow Output, 1.9380 in Output Size, 180TC Frame
Mi Item #09476129
MFR #0230-15041

Mfr description
0230-15041 325 50/1 A WR 182TC 1.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,395.92/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in, 49.23 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1147 in/lb;129.6 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    50:1
  • Output Size
    1.9380 in
  • Ratio
    50:1
  • Service Factor
    1
  • Weight
    70.0 lbs, 31.751 kg

Details

  • Horsepower
    2.25 hp
  • Horsepower Rating Normal Duty
    2.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Max Input Horsepower
    2.25 hp
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Sealing Type
    Viton Lip Seal
  • Series
    320PCX
  • Style
    A
  • Torque Rating (in-lb)
    1147 in-lbs;129.6 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)