Motion
7100049967 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-1-48"-BLACK-24

3M
7100049967 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-1-48"-BLACK-24

3M™ Heat Shrink Flexible Polyolefin Tubing EPS200-1-48"-Black-24 Pcs, 48 in length sticks, 24 pieces, 24/Case
MI ITEM #09476172
MFR #7100049967 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-1-48"-BLACK-24
List Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049967 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-1-48"-BLACK-24

3M™ Heat Shrink Flexible Polyolefin Tubing EPS200-1-48"-Black-24 Pcs, 48 in length sticks, 24 pieces, 24/Case
MI ITEM #09476172
MFR #7100049967 3M HEAT SHRINK FLEXIBLE POLYOLEFIN TUBING EPS200-1-48"-BLACK-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.12/each for your price

Overview

Mfr description
7100049967 3M HEAT SHRINK FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
  • Protects electronic components, automotive, truck and marine wiring splices or bundling of wires
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Black
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Protects electronic components, automotive, truck and marine wiring splices or bundling of wires • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128598191
  • UPC_NO
    00051128598191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text