Specifications
Dimensions
- Container Size54.0000 in x 36 yd
- Length36 yd
- Roll Length32.91 m, 36 yd
- Roll Width18.0000 in, 457.20 mm
- Thickness5 mil, 0.13 mm
- Width18 in
Details
- Adhesive MaterialDifferential Acrylate
- Backing MaterialPolyester
- Clean RemovalYes
- ColorTransparent
- FormatRoll
- Manufacturer Stock Number7100071657
- Manufacturer Upc Number00051115645419
- MaterialPolyester Film
- PatternCrosshatch
- ShapeRoll
- TypeFlexographic Plate Mounting Tape
- UPC_NO00051115645419
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)