Motion
E2105

3M
E2105

Film Tape - Length: 36 yd, 32.91 m, Width: 18.0000 in, 457.20 mm, Thick: 5 mil, 0.13 mm, Transparent
Mi Item #09476188
MFR #E2105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E2105

Film Tape - Length: 36 yd, 32.91 m, Width: 18.0000 in, 457.20 mm, Thick: 5 mil, 0.13 mm, Transparent
Mi Item #09476188
MFR #E2105

Mfr description
7100071657 3M THIN FLEXOGRAPHIC PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 0.005 inch (0.13 mm) double coated tape has the air release feature designed to allow air to escape from between the tape and the plate
  • Non-linered side of the tape is designed for mounting to compressible sleeves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    54.0000 in x 36 yd
  • Length
    32.91 m, 36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    18.0000 in, 457.20 mm
  • Thickness
    5 mil, 0.13 mm
  • Width
    18.0000 in, 457.20 mm

Details

  • Adhesive Material
    Differential Acrylate
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Transparent
  • Format
    Roll
  • Manufacturer Stock Number
    7100071657
  • Manufacturer Upc Number
    00051115645495
  • Material
    Polyester Film
  • Pattern
    Crosshatch
  • Shape
    Roll
  • Type
    Flexographic Plate Mounting Tape
  • UPC_NO
    00051115645495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)