Motion
0230-15150

HUB CITY INC
0230-15150

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09476298
MFR #0230-15150
List Price$5,523.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-15150

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09476298
MFR #0230-15150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,523.69/each for your price

Overview

Mfr description
0230-15150 326 60/1 L WR 56C 2.000

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.85 hp
  • Horsepower Rating Normal Duty
    1.85 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    L
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1570 in/lb;177.386 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    320PCX
  • Manufacturer Reducer Size
    326
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    326-60/1 L WR 56C 2.000
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    74.00 lbs, 33.57 kg
  • Horsepower
    1.85 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Torque Rating (in-lb)
    1570 in-lbs;177.386 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text