Motion
7010377811 FILTRETE ELITE ALLERGEN REDUCTION FILTER EA05-2PK-6E, MPR2200,

3M
7010377811 FILTRETE ELITE ALLERGEN REDUCTION FILTER EA05-2PK-6E, MPR2200,

Filtrete™ Elite Allergen Reduction Filter EA05-2PK-6E, MPR2200, 14 in x 20 in x 1 in (35,5 cm x 50,8 cm x 2,5 cm), 2/pk
MI ITEM #09476394
MFR #7010377811 FILTRETE ELITE ALLERGEN REDUCTION FILTER EA05-2PK-6E, MPR2200,
List Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010377811 FILTRETE ELITE ALLERGEN REDUCTION FILTER EA05-2PK-6E, MPR2200,

Filtrete™ Elite Allergen Reduction Filter EA05-2PK-6E, MPR2200, 14 in x 20 in x 1 in (35,5 cm x 50,8 cm x 2,5 cm), 2/pk
MI ITEM #09476394
MFR #7010377811 FILTRETE ELITE ALLERGEN REDUCTION FILTER EA05-2PK-6E, MPR2200,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.10/each for your price

Overview

Mfr description
7010377811 FILTRETE ELITE ALLERGEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
  • DESIGNED WITH EXCLUSIVE Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • ATTRACTS AND CAPTURES microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses--and large particles, including lint, household dust and pollen
  • 2200 MPR has a rating of MERV 13
  • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • 69% SMALL PARTICLE CAPTURE, like bacteria and particles that carry viruses* (* % captured is based on ASHRAE 52.2 testing for 0.3 to 1 micron particles from the air passing through the filter, which relates to HVAC industry standard efficiency testing)
  • CERTIFIED as asthma & allergy friendly™* (*As outlined in report ASCR: 1246-01)
  • FIND YOUR SIZE: 2200 MPR available in 4 in. , 4 in. slim fit and 5 in. thick air filters
  • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1in. filters, and at least every 12 months for 4 in. and 5 in. filters
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • FOR RESIDENTIAL use only
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter

Specifications

  • Manufacturer Upc Number
    00051141991160
  • UPC_NO
    00051141991160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text