Motion
7100086821 POST-IT SUPER STICKY WALL EASEL EH559-2PK, 15 IN X 3.25 IN (38,

3M
7100086821 POST-IT SUPER STICKY WALL EASEL EH559-2PK, 15 IN X 3.25 IN (38,

Post-it® Super Sticky Wall Easel EH559-2PK, 15 in x 3.25 in (38,1 cm x 8,25 cm), 2-Pack
MI ITEM #09476472
MFR #7100086821 POST-IT SUPER STICKY WALL EASEL EH559-2PK, 15 IN X 3.25 IN (38,
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086821 POST-IT SUPER STICKY WALL EASEL EH559-2PK, 15 IN X 3.25 IN (38,

Post-it® Super Sticky Wall Easel EH559-2PK, 15 in x 3.25 in (38,1 cm x 8,25 cm), 2-Pack
MI ITEM #09476472
MFR #7100086821 POST-IT SUPER STICKY WALL EASEL EH559-2PK, 15 IN X 3.25 IN (38,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
7100086821 POST-IT SUPER STICKY WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique, light weight, wall-mounted hanger takes the place of bulky easel stands
  • Command™ Strips provide an easy, non-damaging mounting system
  • Quickly and easily turn walls into a space for teamwork
  • Stop spending hours transcribing notes after a brainstorm; download the free Post-it® App. Now you can instantly capture and save your work so you can share notes with your team without recaps or delays
  • 15 in wide x 3.23 in tall x 1.25 in deep, 4 Command™ Strips included. 2 pk.

Specifications

  • Color
    Gray
  • Manufacturer Upc Number
    00051141321257
  • UPC_NO
    00051141321257
  • Weight
    0.452 lb
  • Length
    15 in
  • Width
    3.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought