Motion
7100141721 3M INTERAM ENDOTHERMIC MAT ES-5C-12, 622 MM X 6.09 M, 1 ROLL/CAS

3M
7100141721 3M INTERAM ENDOTHERMIC MAT ES-5C-12, 622 MM X 6.09 M, 1 ROLL/CAS

3M™ Interam™ Endothermic Mat ES-5C-12, 622 mm x 6.09 m, 1 roll/case
MI ITEM #09476533
MFR #7100141721 3M INTERAM ENDOTHERMIC MAT ES-5C-12, 622 MM X 6.09 M, 1 ROLL/CAS
List Price$3,076.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141721 3M INTERAM ENDOTHERMIC MAT ES-5C-12, 622 MM X 6.09 M, 1 ROLL/CAS

3M™ Interam™ Endothermic Mat ES-5C-12, 622 mm x 6.09 m, 1 roll/case
MI ITEM #09476533
MFR #7100141721 3M INTERAM ENDOTHERMIC MAT ES-5C-12, 622 MM X 6.09 M, 1 ROLL/CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,076.91/each for your price

Overview

Mfr description
7100141721 3M INTERAM ENDOTHERMIC MAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides protection against intense fires including hydrocarbon pool fires
  • Endothermic design releases cooling chemical-bound water when exposed to extreme heat
  • Versatile – rated for structural steel, electrical circuits, wall opening membranes
  • Non-corrosive and requires no maintenance when properly installed

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00076308866990
  • Minimum Order Quantity
    12
  • Overall Length
    20 ft
  • Overall Width
    2.034 ft
  • Product Types
    Mat
  • UPC_NO
    00076308866990
  • Weight
    82.563 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought