1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
ET92MC450MMX33M
Scotch™ Filament Tape - Transparent, 0.75 in Wide, 21.87 yd Long, 0.20 mm Thick
MI ITEM #
09476588
MFR #
ET92MC450MMX33M
Price
$42.16
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
3M ET92MC450MMX33M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
ET92MC450MMX33M
Scotch™ Filament Tape - Transparent, 0.75 in Wide, 21.87 yd Long, 0.20 mm Thick
MI ITEM #
09476588
MFR #
ET92MC450MMX33M
Mfr description
7100033895 3M FILAMENT-REINFORCED
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.16
/each
Add to Cart
Specifications
Dimensions
Length
21.87 yd
Shelf Life
5 yr
Tensile Strength
62
Thickness
0.20 mm
Width
0.75 in
Details
Adhesive Material
Thermosetting Rubber
Color
Transparent
Elongation at Break
8 %
UPC_NO
00076308622947
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items