Overview
Mfr description
7000115595 3M VHB ADHESIVE TRANSFER
- For industrial/occupational use only. Not for consumer sale or use.
- Transparent, double sided, 2.0 mil (0.05 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
- Short term temperature tolerance of up to 500 °F (260 °C)
- Operating temperature tolerance of up to 300°F (149°C)
- Conforms to a variety of indoor and outdoor applications
- 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
- Durable adhesive is chemical, UV and solvent resistant
- Ease of application increases productivity
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200158742
- UPC_NO00021200158742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data