Motion
7010373929 3M VHB ADHESIVE TRANSFER TAPE F9460PC, CLEAR, 14 1/2 IN X 360

3M
7010373929 3M VHB ADHESIVE TRANSFER TAPE F9460PC, CLEAR, 14 1/2 IN X 360

3M™ VHB™ Adhesive Transfer Tape F9460PC, Clear, 14 1/2 in x 360 yd, 2 mil, 1 roll per case, Restricted
MI ITEM #09476678
MFR #7010373929 3M VHB ADHESIVE TRANSFER TAPE F9460PC, CLEAR, 14 1/2 IN X 360
List Price$9,804.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373929 3M VHB ADHESIVE TRANSFER TAPE F9460PC, CLEAR, 14 1/2 IN X 360

3M™ VHB™ Adhesive Transfer Tape F9460PC, Clear, 14 1/2 in x 360 yd, 2 mil, 1 roll per case, Restricted
MI ITEM #09476678
MFR #7010373929 3M VHB ADHESIVE TRANSFER TAPE F9460PC, CLEAR, 14 1/2 IN X 360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,804.97/each for your price

Overview

Mfr description
7010373929 3M VHB ADHESIVE TRANSFER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 2.0 mil (0.05 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300°F (149°C)
  • Conforms to a variety of indoor and outdoor applications
  • 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
  • Durable adhesive is chemical, UV and solvent resistant
  • Ease of application increases productivity

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051115317774
  • UPC_NO
    00051115317774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought