Motion
F9465PC

3M
F9465PC

Tape - 0.11 mm, 4.2 mil Liner Thickness, 1.0000 in Width, 329.18 m Length, Acrylic Adhesive Material, Clear Color
Mi Item #09476697
MFR #F9465PC
Price$838.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
F9465PC

Tape - 0.11 mm, 4.2 mil Liner Thickness, 1.0000 in Width, 329.18 m Length, Acrylic Adhesive Material, Clear Color
Mi Item #09476697
MFR #F9465PC

Mfr description
7010535685 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.01/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    329.18 m
  • Liner Thickness
    0.11 mm, 4.2 mil
  • Width
    1.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535685
  • Operating Temperature Range
    -40 °C to 71 °C, -40 °F to 160 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)