Motion
7000115615 3M VHB ADHESIVE TRANSFER TAPE F9473PC, CLEAR, 1 IN X 3 YD, 10

3M
7000115615 3M VHB ADHESIVE TRANSFER TAPE F9473PC, CLEAR, 1 IN X 3 YD, 10

3M™ VHB™ Adhesive Transfer Tape F9473PC, Clear, 1 in x 3 yd, 10 mil, 1 roll per case, Sample
MI ITEM #09476718
MFR #7000115615 3M VHB ADHESIVE TRANSFER TAPE F9473PC, CLEAR, 1 IN X 3 YD, 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000115615 3M VHB ADHESIVE TRANSFER TAPE F9473PC, CLEAR, 1 IN X 3 YD, 10

3M™ VHB™ Adhesive Transfer Tape F9473PC, Clear, 1 in x 3 yd, 10 mil, 1 roll per case, Sample
MI ITEM #09476718
MFR #7000115615 3M VHB ADHESIVE TRANSFER TAPE F9473PC, CLEAR, 1 IN X 3 YD, 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000115615 3M VHB ADHESIVE TRANSFER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 10 mil (0.26 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300°F (149°C)
  • Conforms to a variety of indoor and outdoor applications
  • 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
  • Durable adhesive is chemical, UV and solvent resistant
  • Ease of application increases productivity

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200158766
  • UPC_NO
    00021200158766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought