Motion
7010341451 SCOTCH ARTIST TAPE FA2020, 3/4 IN X 10 YD LOW TACK

3M
7010341451 SCOTCH ARTIST TAPE FA2020, 3/4 IN X 10 YD LOW TACK

Scotch® Artist Tape FA2020, 3/4 in x 10 yd Low Tack
MI ITEM #09476750
MFR #7010341451 SCOTCH ARTIST TAPE FA2020, 3/4 IN X 10 YD LOW TACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341451 SCOTCH ARTIST TAPE FA2020, 3/4 IN X 10 YD LOW TACK

Scotch® Artist Tape FA2020, 3/4 in x 10 yd Low Tack
MI ITEM #09476750
MFR #7010341451 SCOTCH ARTIST TAPE FA2020, 3/4 IN X 10 YD LOW TACK

Mfr description
7010341451 SCOTCH ARTIST TAPE FA2020,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for paper, metal and plastic
  • Precise application, no stringing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 yd
  • Weight
    0.112 lb
  • Width
    0.75 in

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00051131936102
  • UPC_NO
    00051131936102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)