Motion
7010383672 SCOTCH ARTIST TAPE FA2038 1/6 IN X 10 YD FOR CURVES

3M
7010383672 SCOTCH ARTIST TAPE FA2038 1/6 IN X 10 YD FOR CURVES

Scotch® Artist Tape FA2038 1/6 in x 10 yd For Curves
MI ITEM #09476752
MFR #7010383672 SCOTCH ARTIST TAPE FA2038 1/6 IN X 10 YD FOR CURVES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383672 SCOTCH ARTIST TAPE FA2038 1/6 IN X 10 YD FOR CURVES

Scotch® Artist Tape FA2038 1/6 in x 10 yd For Curves
MI ITEM #09476752
MFR #7010383672 SCOTCH ARTIST TAPE FA2038 1/6 IN X 10 YD FOR CURVES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 yd
  • Weight
    0.062 lb
  • Width
    0.166 in

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00051131936133
  • UPC_NO
    00051131936133

Overview

Mfr description
7010383672 SCOTCH ARTIST TAPE FA2038
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for creating curves
  • Removes from most hard surfaces without damage
  • Professional quality artist tape
  • 1/6 in x 10 yds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought