Motion
FBRDISC4.5IN60

3M
FBRDISC4.5IN60

Sanding Disc - 4-1/2 in Disc Diameter, Fiber Backing Material, 60 Grit
Mi Item #09476807
MFR #FBRDISC4.5IN60
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FBRDISC4.5IN60

Sanding Disc - 4-1/2 in Disc Diameter, Fiber Backing Material, 60 Grit
Mi Item #09476807
MFR #FBRDISC4.5IN60

Mfr description
7100198758 3M SURFACE RESTORATION &
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Application
    beveling, blending, coating removal, deburring, grinding, rust removal, weld removal
  • Backing Material
    Fiber
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    7100198758
  • Manufacturer Upc Number
    00638060274064
  • Material Application
    metal and plastic, wood
  • UPC_NO
    00638060274064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)