Specifications
Details
- Manufacturer Upc Number00638060274118
- UPC_NO00638060274118
Overview
Mfr description
7100198759 3M SURFACE RESTORATION &
- For industrial/occupational use only. Not for consumer sale or use.
- For use with right angle grinders
- Available Sizes: 4.5” & 7”
- Ideal for coating removal, grinding, weld removal, deburring, beveling, blending and rust removal
- For use on wood, metal and plastic
- Cuts fast, lasts long
- Makes tough shaping or grinding easy
- Available in grits: Fiber Disc: COARSE 36, 60; Flap Disc: COARSE 40, 60
- Size: 7" diameter
- Grit: Coarse / 36
- Package Contents: 2 Discs/Pack