Motion
7000133658 3M HIGHLAND NYLON FULLY INSULATED FEMALE DISCONNECT TERMINAL FD

3M
7000133658 3M HIGHLAND NYLON FULLY INSULATED FEMALE DISCONNECT TERMINAL FD

3M™ Highland™ Nylon Fully Insulated Female Disconnect Terminal FDI14-250Q, AWG 16-14, 25/bag, 10 Bags/Case
MI ITEM #09476850
MFR #7000133658 3M HIGHLAND NYLON FULLY INSULATED FEMALE DISCONNECT TERMINAL FD
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133658 3M HIGHLAND NYLON FULLY INSULATED FEMALE DISCONNECT TERMINAL FD

3M™ Highland™ Nylon Fully Insulated Female Disconnect Terminal FDI14-250Q, AWG 16-14, 25/bag, 10 Bags/Case
MI ITEM #09476850
MFR #7000133658 3M HIGHLAND NYLON FULLY INSULATED FEMALE DISCONNECT TERMINAL FD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
7000133658 3M HIGHLAND NYLON FULLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • 25/bag

Specifications

  • Manufacturer Upc Number
    00051128600016
  • UPC_NO
    00051128600016
  • Minimum Order Quantity
    10
  • Weight
    0.082 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought