Specifications
Details
- Case Quantity30 case
- Manufacturer Upc Number50051135894731
- Other Comfort Design FeaturesAnd Ff-403 (Sold Separately), Ff-402, Includes Six Head Harness Buckles, Made Of Durable Plastic, Pack Includes Six Head Harness Buckles, Replaceable Part Can Potentially Result In Respiratory Equipment Cost Savings, Replacement Part To Use With 3M Ultimate Fx Full Facepiece Reusable Respirators Ff-401
- SeriesFF-400
- UPC_NO50051135894731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)