Specifications
Details
- Case Quantity5 case
- ColorBlack
- Manufacturer Upc Number50051135894779
- Other Comfort Design FeaturesAnd Ff-403 (Sold Separately), And Identification Plate, Ff-402, Lens Frame Assembly Replacement Includes A Screw, Lightweight Frame Weighs Only 18 Ounces, Maintains Original Performance Standards Of Facepiece, Nut, Replaceable Part Can Potentially Result In Respiratory Equipment Cost Savings, Replacement Part To Use With 3M Ultimate Fx Full Facepiece Reusable Respirators Ff-401
- SeriesFF-400
- UPC_NO50051135894779
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)