Specifications
Dimensions
- Weight0.406 lb
Details
- Auxiliary InputNEXUS® TP-120
- ColorBlack
- CompBaofeng
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00078371611576
- Minimum Order Quantity1
- Plug TypeKenwood two-pin
- Product TypesPTT Adapter
- Standards MetIP65
- TypePTT Adapter
- UPC_NO00078371611576
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)