Specifications
Dimensions
- Weight0.38 lb
Details
- ColorBlack
- CompMotorola
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00093045933129
- Minimum Order Quantity1
- Plug TypeMotorola TRBO
- Product TypesPTT Adapter
- Standards MetIP65
- TypePTT Adapter
- UPC_NO00093045933129
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)