Motion
7100018196 3M PELTOR MT SERIES PUSH-TO-TALK (PTT) ADAPTER, KENWOOD,

3M
7100018196 3M PELTOR MT SERIES PUSH-TO-TALK (PTT) ADAPTER, KENWOOD,

3M™ PELTOR™ MT™ Series Push-To-Talk (PTT) Adapter, Kenwood, FL5078 1 EA/Case
MI ITEM #09476932
MFR #7100018196 3M PELTOR MT SERIES PUSH-TO-TALK (PTT) ADAPTER, KENWOOD,
Price$739.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100018196 3M PELTOR MT SERIES PUSH-TO-TALK (PTT) ADAPTER, KENWOOD,

3M™ PELTOR™ MT™ Series Push-To-Talk (PTT) Adapter, Kenwood, FL5078 1 EA/Case
MI ITEM #09476932
MFR #7100018196 3M PELTOR MT SERIES PUSH-TO-TALK (PTT) ADAPTER, KENWOOD,

Mfr description
7100018196 3M PELTOR MT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ PELTOR™ Push-To-Talk (PTT) Adapters to optimize the placement of the PTT button for convenient activation
  • For use with select 3M™ PELTOR™ Protective Communication Headsets and compatible two-way radios
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.81/each

Specifications

Dimensions

  • Weight
    0.381 lb

Details

  • Color
    Black
  • Comp
    Kenwood
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00093045980772
  • Minimum Order Quantity
    1
  • Plug Type
    Kenwood multi-pin
  • Product Types
    PTT Adapter
  • Standards Met
    IP65
  • Type
    PTT Adapter
  • UPC_NO
    00093045980772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)