Overview
Mfr description
7010341813 3M PELTOR IN-LINE
- For industrial/occupational use only. Not for consumer sale or use.
- Use 3M™ PELTOR™ Push-To-Talk (PTT) Adapters to optimize the placement of the PTT button for convenient activation
- For use with 3M™ PELTOR™ COMTAC™™ Protective Communication Headsets and compatible two-way radios
- Ambidextrous design allows for easy use by either the right or left hand
- Mounting clip can be rotated 360 degrees
- Design allows for either belt or shoulder mounting
- Button profile and tactile feedback suitable for gloved hands
- Optional shroud protects PTT button from accidental activation, for instance when laying in the prone position
- NEXUS® TP-120 connection serves as a break-away connector for removal in emergency situations
- Curly cable downlead with radio specific connector. To determine the appropriate PTT adapter for your two-way radio, please visit 3M.com/PeltorAdapters
- NATO wired
Specifications
- TypePTT Adapter
- ColorBlack
- Intrinsically Safe StandardNo
- Plug TypeEricsson
- Standards MetIP65
- Manufacturer Upc Number00093045931040
- Minimum Order Quantity1
- Product TypesPTT Adapter
- UPC_NO00093045931040
- Weight0.481 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data