Motion
7000127382 3M PELTOR PUSH-TO-TALK (PTT) ADAPTER MILITARY RADIO FL5601-02,

3M
7000127382 3M PELTOR PUSH-TO-TALK (PTT) ADAPTER MILITARY RADIO FL5601-02,

3M™ PELTOR™ Push-To-Talk (PTT) Adapter Military Radio FL5601-02, with 6-PIN MIL-C-55116 Connector, 1 EA/Case
MI ITEM #09476943
MFR #7000127382 3M PELTOR PUSH-TO-TALK (PTT) ADAPTER MILITARY RADIO FL5601-02,
Price$812.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127382 3M PELTOR PUSH-TO-TALK (PTT) ADAPTER MILITARY RADIO FL5601-02,

3M™ PELTOR™ Push-To-Talk (PTT) Adapter Military Radio FL5601-02, with 6-PIN MIL-C-55116 Connector, 1 EA/Case
MI ITEM #09476943
MFR #7000127382 3M PELTOR PUSH-TO-TALK (PTT) ADAPTER MILITARY RADIO FL5601-02,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$812.59/each

Specifications

Dimensions

  • Weight
    0.502 lb

Details

  • Color
    Black
  • Comp
    Exelis
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00093045929917
  • Minimum Order Quantity
    1
  • Plug Type
    6-PIN MIL-C-55116
  • Product Types
    PTT Adapter
  • Standards Met
    IP65
  • Type
    PTT Adapter
  • UPC_NO
    00093045929917

Overview

Mfr description
7000127382 3M PELTOR PUSH-TO-TALK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ PELTOR™ Push-To-Talk (PTT) Adapters to optimize the placement of the PTT button for convenient activation
  • For use with 3M™ PELTOR™ COMTAC™™ Protective Communication Headsets and compatible two-way radios
  • Ambidextrous design allows for easy use by either the right or left hand
  • Mounting clip can be rotated 360 degrees
  • Design allows for either belt or shoulder mounting
  • Button profile and tactile feedback suitable for gloved hands
  • Optional shroud protects PTT button from accidental activation, for instance when laying in the prone position
  • NEXUS® TP-120 connection serves as a break-away connector for removal in emergency situations
  • Curly cable downlead with radio specific connector. To determine the appropriate PTT adapter for your two-way radio, please visit 3M.com/PeltorAdapters
  • NATO wired

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought