Motion
7100018254 3M PELTOR DUAL PUSH-TO-TALK (PTT) ADAPTER MILITARY RAD

3M
7100018254 3M PELTOR DUAL PUSH-TO-TALK (PTT) ADAPTER MILITARY RAD

3M™ PELTOR™ DUAL Push-To-Talk (PTT) Adapter Military Radios FL5701, with 6-PIN MIL-C-55116 Connector, 1 EA/Case
MI ITEM #09476947
MFR #7100018254 3M PELTOR DUAL PUSH-TO-TALK (PTT) ADAPTER MILITARY RAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100018254 3M PELTOR DUAL PUSH-TO-TALK (PTT) ADAPTER MILITARY RAD

3M™ PELTOR™ DUAL Push-To-Talk (PTT) Adapter Military Radios FL5701, with 6-PIN MIL-C-55116 Connector, 1 EA/Case
MI ITEM #09476947
MFR #7100018254 3M PELTOR DUAL PUSH-TO-TALK (PTT) ADAPTER MILITARY RAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100018254 3M PELTOR DUAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ PELTOR™ Push-To-Talk (PTT) Adapters to optimize the placement of the PTT button for convenient activation
  • For use with 3M™ PELTOR™ COMTAC™™ Protective Communication Headsets and compatible two-way radios
  • Ambidextrous design allows for easy use by either the right or left hand
  • Mounting clip can be rotated 360 degrees
  • Design allows for either belt or shoulder mounting
  • Button profile and tactile feedback suitable for gloved hands
  • Buttons recessed to reduce accidental activation
  • NEXUS® TP-120 connection serves as a break-away connector for removal in emergency situations
  • Curly cable downlead with radio specific connector. To determine the appropriate PTT adapter for your two-way radio, please visit 3M.com/PeltorAdapters
  • NATO wired

Specifications

  • Type
    PTT Adapter
  • Color
    Black
  • Comp
    Exelis
  • Intrinsically Safe Standard
    No
  • Plug Type
    6-PIN MIL-C-55116
  • Standards Met
    IP65
  • Manufacturer Upc Number
    07318640046337
  • Minimum Order Quantity
    1
  • Product Types
    PTT Adapter
  • UPC_NO
    07318640046337
  • Weight
    0.676 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought