Specifications
Dimensions
- Bluetooth ConnectivityYes ft
- Weight0.754 lb
Details
- ApplicationAircraft Pushback
- Battery LifeApprox. 29 hours
- Battery TypeAA or Rechargeable NiMH Pack
- ColorHi-Viz
- CompAlan
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640062528
- Minimum Order Quantity1
- Plug TypeSwitch Craft
- Product TypesWireless Adapter
- Series/SystemWS Series
- TypeWireless Adapter
- UPC_NO07318640062528
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)