Specifications
Dimensions
- Weight0.228 lb
Details
- Auxiliary InputFlex
- ColorBlack
- CompAlan
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640039933
- Minimum Order Quantity1
- Plug TypeTwo-pin
- Product TypesCable
- TypeCable
- UPC_NO07318640039933
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)