Overview
Mfr description
7100064602 3M PELTOR G79 SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- A patch cable that can be used to connect to a two-way radio
- Compatible with the 3M™ PELTOR™ ORA TAC Headset and the WS™ ProTac™ XP Headsets
- To determine the appropriate flex cable for your two-way radio, please visit 3M.com/PeltorAdapters
- 18" curly cable
Specifications
- TypeCable
- Auxiliary InputFlex
- ColorBlack
- CompMotorola
- Intrinsically Safe StandardNo
- Plug TypeMotorola HT750
- Manufacturer Upc Number07318640040069
- Minimum Order Quantity1
- Product TypesCable
- UPC_NO07318640040069
- Weight0.246 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data