Specifications
Dimensions
- Weight0.441 lb
Details
- Auxiliary InputNEXUS® TP-120 (NATO)
- ColorBlack
- CompThales
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00093045935413
- Minimum Order Quantity1
- Plug Type6-PIN MIL-C-55116
- Product TypesPTT Adapter
- TypePTT Adapter
- UPC_NO00093045935413
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)