Motion
7010396628 3M HEAT SHRINK THIN-WALL TUBING FP-301-3/64-BLUE-1000`: 1000 FT

3M
7010396628 3M HEAT SHRINK THIN-WALL TUBING FP-301-3/64-BLUE-1000`: 1000 FT

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/64-Blue-1000`: 1000 ft spool length, 3000 linear ft/case
MI ITEM #09477108
MFR #7010396628 3M HEAT SHRINK THIN-WALL TUBING FP-301-3/64-BLUE-1000`: 1000 FT
List Price$0.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396628 3M HEAT SHRINK THIN-WALL TUBING FP-301-3/64-BLUE-1000`: 1000 FT

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/64-Blue-1000`: 1000 ft spool length, 3000 linear ft/case
MI ITEM #09477108
MFR #7010396628 3M HEAT SHRINK THIN-WALL TUBING FP-301-3/64-BLUE-1000`: 1000 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.82/each for your price

Overview

Mfr description
7010396628 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Blue
  • Overall Length
    1000 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    10054007586132
  • UPC_NO
    10054007586132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text