Motion
7000133606 3M HEAT SHRINK THIN-WALL TUBING FP-301-1/8-48"-CLEAR-250 PCS, 4

3M
7000133606 3M HEAT SHRINK THIN-WALL TUBING FP-301-1/8-48"-CLEAR-250 PCS, 4

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/8-48"-Clear-250 Pcs, 48 in Length sticks, 250 pieces/case
MI ITEM #09477243
MFR #7000133606 3M HEAT SHRINK THIN-WALL TUBING FP-301-1/8-48"-CLEAR-250 PCS, 4
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133606 3M HEAT SHRINK THIN-WALL TUBING FP-301-1/8-48"-CLEAR-250 PCS, 4

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/8-48"-Clear-250 Pcs, 48 in Length sticks, 250 pieces/case
MI ITEM #09477243
MFR #7000133606 3M HEAT SHRINK THIN-WALL TUBING FP-301-1/8-48"-CLEAR-250 PCS, 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
7000133606 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Transparent
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    10051128598501
  • UPC_NO
    10051128598501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text