Motion
7100094657 3MTHIN-WALL TUBING FP-301-3/8-WHITE-200', 200 FT LENGTH P

3M
7100094657 3MTHIN-WALL TUBING FP-301-3/8-WHITE-200', 200 FT LENGTH P

3M™Thin-Wall Tubing FP-301-3/8-White-200', 200 ft Length per spool, 3 Rolls/Case
Mi Item #09477375
MFR #7100094657 3MTHIN-WALL TUBING FP-301-3/8-WHITE-200', 200 FT LENGTH P
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100094657 3MTHIN-WALL TUBING FP-301-3/8-WHITE-200', 200 FT LENGTH P

3M™Thin-Wall Tubing FP-301-3/8-White-200', 200 ft Length per spool, 3 Rolls/Case
Mi Item #09477375
MFR #7100094657 3MTHIN-WALL TUBING FP-301-3/8-WHITE-200', 200 FT LENGTH P

Mfr description
7100094657 3MTHIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Length
    200 ft
  • Overall Length
    200 ft

Details

  • Color
    White
  • Manufacturer Upc Number
    00054007084945
  • ManufacturerName (description attribute)
    3M
  • UPC_NO
    00054007084945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)