Overview
Mfr description
7000122361 3M REMOVABLE LABEL MATERIAL
- For industrial/occupational use only. Not for consumer sale or use.
- Allows for clean label removal without adhesive residue remaining on the substrates
- Full range of facestocks includes paper, vinyl, polyester, polypropylene (PP) and polystyrene
- Wide range of removable acrylic adhesives for indoor and outdoor applications
- Topcoated and non-topcoated materials allowing print flexibility
- Can be used for protective and masking applications in addition to identification
- Static cling versions are available
Specifications
- ColorTransparent
- Manufacturer Upc Number00048011567624
- UPC_NO00048011567624
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data