Motion
7010415892 3M FLAME BARRIER FRB-WT145, WHITE, 5.8 MIL, LARGE ROLL

3M
7010415892 3M FLAME BARRIER FRB-WT145, WHITE, 5.8 MIL, LARGE ROLL

3M™ Flame Barrier FRB-WT145, White, 5.8 mil, Large Roll
Mi Item #09477688
MFR #7010415892 3M FLAME BARRIER FRB-WT145, WHITE, 5.8 MIL, LARGE ROLL
Price$26.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010415892 3M FLAME BARRIER FRB-WT145, WHITE, 5.8 MIL, LARGE ROLL

3M™ Flame Barrier FRB-WT145, White, 5.8 mil, Large Roll
Mi Item #09477688
MFR #7010415892 3M FLAME BARRIER FRB-WT145, WHITE, 5.8 MIL, LARGE ROLL

Mfr description
7010415892 3M FLAME BARRIER FRB-WT145,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard flame barriers for general purpose applications
  • Densified material provides higher dielectric strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.81/each

Specifications

Dimensions

  • Overall Thickness
    5.8 mm
  • Weight
    176.901 g

Details

  • Manufacturer Upc Number
    00638060413265
  • Minimum Order Quantity
    565
  • Product Types
    Flame Barrier Paper
  • UPC_NO
    00638060413265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)