Motion
0230-18511

HUB CITY INC
0230-18511

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #09477737
MFR #0230-18511
Price$3,995.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-18511

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #09477737
MFR #0230-18511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,995.69/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    1803
  • Center Distance
    1.7500 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    1803
  • Maximum Output Torque
    1659 in/lb;187.442 nm
  • Nominal Ratio
    750:1
  • Output Size
    1.0000 in
  • Ratio
    750:1
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in, 12.70 mm
  • Shipping Dimensions Height
    7.5000 in;190.50 mm
  • Shipping Dimensions Length
    13.2500 in;336.55 mm
  • Shipping Dimensions Width
    12.5000 in;317.50 mm
  • Weight
    28.00 lbs, 12.701 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.07 hp
  • Horsepower Rating Normal Duty
    0.07 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    1803-750/1 WR 1.000 (SIDE MT)
  • Max Input Horsepower
    0.078 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    1800
  • Style
    Double Reduction
  • Torque Rating (in-lb)
    1659 in-lbs;187.442 Nm

Overview

Mfr description
0230-18511 1803 750/1 WR 1.000 (SIDE MT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought