Overview
Mfr description
7100050678 3M OVERLAMINATE LABEL
- For industrial/occupational use only. Not for consumer sale or use.
- Labels for protective overlaminate applications
- Offers UV resistance and helps prevent color fading
- Facestocks resist abrasion, scuffs and weathering
- Adhesive is formulated for bonding to challenging substrates and offers high temp resistance
- Densified and supercalendered kraft and polyester film liners make for efficient die cutting and auto dispensing
Specifications
- ColorTransparent
- Manufacturer Upc Number00051111189979
- UPC_NO00051111189979
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data