Motion
0230-18834

HUB CITY INC
0230-18834

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #09477823
MFR #0230-18834
Price$4,331.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-18834

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #09477823
MFR #0230-18834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,331.08/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    1806
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    1806
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    3217 in/lb;363.471 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1200:1
  • Output Size
    1.0000 in
  • Ratio
    1200:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    7.5000 in;190.50 mm
  • Shipping Dimensions Length
    13.2500 in;336.55 mm
  • Shipping Dimensions Width
    12.5000 in;317.50 mm
  • Weight
    29.00 lbs, 13.154 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.056 hp
  • Horsepower Rating Normal Duty
    0.056 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    1806-1200/1 WR 56C 1.000 (SIDE MT)
  • Max Input Horsepower
    0.056 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    1800
  • Style
    Double Reduction
  • Torque Rating (in-lb)
    3217 in-lbs;363.471 Nm

Overview

Mfr description
0230-18834 1806 1200/1 WR 56C 1.000 (SID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought