Motion
0230-19465

HUB CITY INC
0230-19465

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #09477847
MFR #0230-19465
Price$4,197.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-19465

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #09477847
MFR #0230-19465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,197.26/each

Specifications

Dimensions

  • Case Size
    2102
  • Center Distance
    2.0600 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    2102
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    1634 in/lb;184.617 nm
  • Nominal Ratio
    200:1
  • Output Size
    1.0000 in
  • Ratio
    200:1
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in, 12.70 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    35.00 lbs, 15.88 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.3 hp
  • Horsepower Rating Normal Duty
    0.3 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2102-200/1 WR 1.000
  • Max Input Horsepower
    0.3 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    2100
  • Style
    Hollow Output Shaft
  • Torque Rating (in-lb)
    1634 in-lbs;184.617 Nm

Overview

Mfr description
0230-19465 2102 200/1 WR 1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought