Overview
Mfr description
7010401347 3M FIRE AND WATER BARRIER
- For industrial/occupational use only. Not for consumer sale or use.
- Provides fire, water and smoke protection in construction and perimeter joints
- Works as acoustic barrier by minimizing noise transfer
- Broad temperature range when applying
- High tack adhesive sticks to many common building materials
- Acts as an immediate barrier to water leakage
Specifications
- ColorTransparent
- Length79 ft
- Width12 in
- Manufacturer Upc Number00076308982379
- UPC_NO00076308982379
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data