Motion
FWBT6

3M
FWBT6

Fire, Water, Smoke & Sound Tape - 6.0000 in, 152.40 mm Width, 86 ft, 22.86 m lENGTH, Transparent
Mi Item #09477858
MFR #FWBT6
Price$201.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FWBT6

Fire, Water, Smoke & Sound Tape - 6.0000 in, 152.40 mm Width, 86 ft, 22.86 m lENGTH, Transparent
Mi Item #09477858
MFR #FWBT6

Mfr description
7100166467 3M FIRE AND WATER BARRIER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides fire, water and smoke protection in construction and perimeter joints
  • Works as acoustic barrier by minimizing noise transfer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.48/each

Specifications

Dimensions

  • Length
    86 ft, 22.86 m
  • Width
    6.0000 in, 152.40 mm

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    10638060138998
  • UPC_NO
    10638060138998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)