Overview
Mfr description
7100207013 3M GOLD PRIVACY FILTER FOR
- For industrial/occupational use only. Not for consumer sale or use.
- Offers world-class privacy, projecting a vibrant gold shield outside the 60-degree viewing angle
- Includes COMPLY™ Attachment System to quickly and easily switch from world-class privacy to screen sharing with one simple flip
- Ultra-thin and ultra-responsive to the touch, our thinnest gold privacy filter provides privacy and consistent touch responsiveness without getting in the way of using your device
- Reduces 35% of blue light transmission from the display
- COMPLY™ Attachment System uses a proprietary hinge design to withstand the rigors of daily use
- Almost 50% thinner than standard 3M™ Gold Privacy Filters
- Designed to fit seamlessly with today's thinnest laptops
- Gold, glossy finish for incredible clarity and style--nearly 20% more clarity than standard 3M™ Black Privacy Filters
- Reversible between vibrant gold and a glossy black screen
- Proprietary gold effect provides premium privacy with a glossy finish
- Adds an extra layer of protection from everyday scratches and dust
- Easy to attach, remove and clean
- 100% hand inspected for quality assurance
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data