Motion
0230-24157

HUB CITY INC
0230-24157

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
Mi Item #09478014
MFR #0230-24157
Price$5,450.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-24157

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.6300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
Mi Item #09478014
MFR #0230-24157

Mfr description
0230-24157 2603 2000/1 WR 1.000 (SIDE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,450.24/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    262
  • Center Distance
    2.6300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    2603
  • Maximum Output Torque
    1245 in/lb;140.666 nm
  • Nominal Ratio
    2000:1
  • Output Size
    1.0000 in
  • Ratio
    2000:1
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in, 12.70 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.20 mm
  • Weight
    53.0 lbs, 24.0 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.11 hp
  • Horsepower Rating Normal Duty
    0.11 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2603-2000/1 WR 1.000 (SIDE MT)
  • Max Input Horsepower
    0.116 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    2600
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    1245 in-lbs;140.666 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)