Motion
7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS

3M
7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS

7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS
MI ITEM #09478031
MFR #7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS
Price$11,533.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS

7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS
MI ITEM #09478031
MFR #7100048987 3M GRIPPING MATERIAL GM641, BLACK, 24 IN X 72 YD, 1 ROLL PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,533.60/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    24.0000 in

Details

  • Type
    Gripping Material

Overview

Mfr description
7100048987 3M GRIPPING MATERIAL GM641,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought