1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
GM641 (6in x 72yd)
Anti-slip Tape & Strip - Black Color
MI ITEM #
09478033
MFR #
GM641 (6in x 72yd)
Price
$2,805.38
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Anti-Slip Tape and Treads
3M GM641 (6in x 72yd)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
GM641 (6in x 72yd)
Anti-slip Tape & Strip - Black Color
MI ITEM #
09478033
MFR #
GM641 (6in x 72yd)
Mfr description
7010375760 3M GRIPPING MATERIAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,805
.38
/each
Add to Cart
Specifications
Dimensions
Length
72 yd
Width
6 in
Details
Color
Black
Type
Gripping Material
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items