Motion
0230-24486

HUB CITY INC
0230-24486

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, 56C Frame
Mi Item #09478078
MFR #0230-24486
Price$5,318.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-24486

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, 56C Frame
Mi Item #09478078
MFR #0230-24486

Mfr description
0230-24486 2605 250/1 WR 56C 1.188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,318.36/each

Specifications

Dimensions

  • Case Size
    2605
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    2605
  • Maximum Output Torque
    1244 in/lb;140.553 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    250:1
  • Output Size
    1.1875 in
  • Ratio
    250:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    48 lbs, 21.772 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.5 hp
  • Horsepower Rating Normal Duty
    0.5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    2605-250/1 WR 56C 1.188
  • Max Input Horsepower
    0.5 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    2600
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    1244 in-lbs;140.553 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)