Motion
0230-24505

HUB CITY INC
0230-24505

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, 56C Frame
MI ITEM #09478083
MFR #0230-24505
List Price$5,153.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-24505

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, 56C Frame
MI ITEM #09478083
MFR #0230-24505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,153.45/each for your price

Overview

Mfr description
0230-24505 2605 200/1 WR 56C 1.250

Specifications

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Case Size
    2605
  • Center Distance
    2.6300 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.62 hp
  • Horsepower Rating Normal Duty
    0.62 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    2605-200/1 WR 56C 1.250
  • Manufacturer Reducer Size
    2605
  • Max Input Horsepower
    0.62 hp
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    1245 in/lb;140.666 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    200:1
  • Output Shaft
    Hollow Bore
  • Output Size
    1.2500 in
  • Output Type
    Hollow
  • Ratio
    200:1
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    PowerCubeX Worm Gear Drive
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Style
    Hollow Output Shaft
  • Torque Rating (in-lb)
    1245 in-lbs;140.666 Nm
  • Weight
    48.00 lbs, 21.77 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought